-
.1218OS1BB48WEG Electric Motors, GENERAL PURPOSE SeriesItem Number.1218OS1BB48MFG Item Number.1218OS1BB48SeriesGeneral PurposeProduct DescriptionMotor 1PH 1/8HP 1800RPM B 48Specifications
Specifications Type General Purpose RPM 1,800 RPM Phase 1 Enclosure Drip Proof Efficiency % 48.1 % Full Load Current 1.6 A @ 230 V Service Factor 1.4 Inverter Duty No Composition Steel Bearing Type Ball Overload Protection None Overall Length 9.409 " -
.1218OS1BB48CWEG Electric Motors, GENERAL PURPOSE SeriesItem Number.1218OS1BB48CMFG Item Number.1218OS1BB48CSeriesGeneral PurposeProduct DescriptionMotor 1PH 1/8HP 1800RPM B 48 CSpecifications
Specifications Type General Purpose RPM 1,800 RPM Phase 1 Enclosure Drip Proof Mounting Type C-Face Footed Efficiency % 48.1 % Full Load Current 1.6 A @ 230 V Service Factor 1.4 Inverter Duty No Composition Steel Bearing Type Ball Overload Protection None Overall Length 9.409 " -
.1618OS1BB48WEG Electric Motors, GENERAL PURPOSE SeriesItem Number.1618OS1BB48MFG Item Number.1618OS1BB48SeriesGeneral PurposeProduct DescriptionMotor 1PH 1/6HP 1800RPM B 48Specifications
Specifications Type General Purpose RPM 1,800 RPM Phase 1 Enclosure Drip Proof Efficiency % 50.3 % Full Load Current 1.9 A @ 230 V Service Factor 1.35 Inverter Duty No Composition Steel Bearing Type Ball Overload Protection None Overall Length 9.409 " -
.1618OS1BB48CWEG Electric Motors, GENERAL PURPOSE SeriesItem Number.1618OS1BB48CMFG Item Number.1618OS1BB48CSeriesGeneral PurposeProduct DescriptionMotor 1PH 1/6HP 1800RPM B 48 CSpecifications
Specifications Type General Purpose RPM 1,800 RPM Phase 1 Enclosure Drip Proof Mounting Type C-Face Footed Efficiency % 50.3 % Full Load Current 1.9 A @ 230 V Service Factor 1.35 Inverter Duty No Composition Steel Bearing Type Ball Overload Protection None Overall Length 9.409 " -
.1636OS1BB48WEG Electric Motors, GENERAL PURPOSE SeriesItem Number.1636OS1BB48MFG Item Number.1636OS1BB48SeriesGeneral PurposeProduct DescriptionMotor 1PH 1/6HP 3600RPM B 48Specifications
Specifications Type General Purpose RPM 3,600 RPM Phase 1 Enclosure Drip Proof Efficiency % 49.9 % Full Load Current 1.6 A @ 230 V Service Factor 1.35 Inverter Duty No Composition Steel Bearing Type Ball Overload Protection None Overall Length 9.409 " -
.1636OS1BB48CWEG Electric Motors, GENERAL PURPOSE SeriesItem Number.1636OS1BB48CMFG Item Number.1636OS1BB48CSeriesGeneral PurposeProduct DescriptionMotor 1PH 1/6HP 3600RPM B 48 CSpecifications
Specifications Type General Purpose RPM 3,600 RPM Phase 1 Enclosure Drip Proof Mounting Type C-Face Footed Efficiency % 49.9 % Full Load Current 1.6 A @ 230 V Service Factor 1.35 Inverter Duty No Composition Steel Bearing Type Ball Overload Protection None Overall Length 9.409 " -
.2518ES1BB56WEG Electric Motors, GENERAL PURPOSE SeriesItem Number.2518ES1BB56MFG Item Number.2518ES1BB56SeriesGeneral PurposeProduct DescriptionMotor, AC, 0.25HP, 1800RPM, B56Specifications
Specifications Type General Purpose RPM 1,800 RPM Phase 1 Enclosure Totally Enclosed Fan Cooled Efficiency % 57.7 % Full Load Current 2.3 A @ 230 V Service Factor 1.15 Inverter Duty No Composition Steel Bearing Type Ball Overload Protection None Overall Length 11.102 " -
.2518ES1BB56CWEG Electric Motors, GENERAL PURPOSE SeriesItem Number.2518ES1BB56CMFG Item Number.2518ES1BB56CSeriesGeneral PurposeProduct DescriptionMotorSpecifications
Specifications Type General Purpose RPM 1,800 RPM Phase 1 Enclosure Totally Enclosed Fan Cooled Mounting Type C-Face Footed Efficiency % 57.7 % Full Load Current 2.3 A @ 230 V Service Factor 1.15 Inverter Duty No Composition Steel Bearing Type Ball Overload Protection None Overall Length 11.102 " -
.2518OS1B56WEG Electric Motors, GENERAL PURPOSE SeriesItem Number.2518OS1B56MFG Item Number.2518OS1B56SeriesGeneral PurposeProduct DescriptionMotor 1PH 1/4HP 1800RPM 56Specifications
Specifications Type General Purpose RPM 1,800 RPM Phase 1 Enclosure Drip Proof Efficiency % 48.5 % Full Load Current 2.4 A @ 230 V Service Factor 1.35 Inverter Duty No Composition Steel Bearing Type Ball Overload Protection None Overall Length 9.764 " -
.2518OS1B56CWEG Electric Motors, GENERAL PURPOSE SeriesItem Number.2518OS1B56CMFG Item Number.2518OS1B56CSeriesGeneral PurposeProduct DescriptionMotor 1PH 1/4HP 1800RPM 56 CSpecifications
Specifications Type General Purpose RPM 1,800 RPM Phase 1 Enclosure Drip Proof Mounting Type C-Face Footed Efficiency % 55.9 % Full Load Current 2.4 A @ 230 V Service Factor 1.35 Inverter Duty No Composition Steel Bearing Type Ball Overload Protection None Overall Length 9.764 "